-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulators |
|---|---|
| Application | Laboratory |
| Body Dia. | 1.97" |
| Body Finish | Nickel Plated |
| Body Material | Nickel Plated Brass |
| Coefficient Of Volume | 0.094 |
| Compatible Gas Type | Carbon Dioxide |
| Control Type | Knob |
| Delivery Pressure Range | 1 psi to 22 psi |
| Diaphragm Material | Stainless Steel |
| Flow Coefficient | 0 |
| Gas Service | Carbon Dioxide |
| Gauge Size | 1 31/32" |
|---|---|
| Gauges Delivery Pressure | 30 psi |
| Inlet Connection Gender | Male |
| Max. Inlet Pressure | 3000 psi |
| Outlet Connection | 0.25" |
| Outlet Connection Gender | Female |
| Overall Length | 4.593" |
| Piston Material | Nickel Plated Brass |
| Regulator Application | Laboratory |
| Regulator Capacity | Premium Duty |
| Regulator Supply Type | Cylinder |
| Supply Pressure Gauge | 3000 psi |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)