VICTOR 4000-0053 Regulators Cylinder Single Stage CGA 320

Item: AH7MJH
Model: 4000-0053
Cross Ref: 36WJ32
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$830.56
10% off
$747.50 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ETL LISTED, ISO

Product Details

    • Regulator Supply Type : Cylinder

Shipping Information

Height (cm) 22.86
Length (cm) 22.86
Width (cm) 22.86
Country Of Origin UK
Weight (kg) 1.125

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site