-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | Purging |
| Body Material | Brass |
| Cga Number | RP_CGA 580 |
| Coefficient Of Volume | 0.109 |
| Compatible Gas Type | Nitrogen |
| Control Type | T-Handle |
| Delivery | 9000 SCFH |
| Delivery Pressure Range | 10 psi to 400 psi |
| Diaphragm Material | Neoprene |
| Duty Rating | Light Duty |
| Features | Single Stage Design, Stem Type Seat Mechanism |
| For Gas Type | Nitrogen |
| Gas Service | Argon, Helium, Nitrogen |
| Gauge Diameter | 2" |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 200 psi |
| Height | 5.1" |
| Includes | Not Applicable |
| Inlet Connection | CGA 580 |
| Inlet Connection Gender | Male |
| Inlet Connection Size | 0.965"-14 |
| Inlet Connection Type | NGO |
| Inlet Pressure (maximum) | 3000 psig |
|---|---|
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Maximum Gauge Outlet Pressure | 4000 psig |
| Mounting Type | Cylinder |
| Number Of Stages | 1 |
| Outlet Connection | 1/4" |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/4"-37 |
| Outlet Connection Type | 37° Flared Tube |
| Outlet Pressure (maximum) | 400 psi |
| Outlet Pressure (minimum) | 10 psi |
| Overall Depth | 4.25" |
| Overall Height | 5.1" |
| Overall Length | 6 1/4" |
| Overall Width | 6.38" |
| Regulator Application | Purging |
| Regulator Capacity | Light Duty |
| Regulator Series | Tpr 250 Series |
| Regulator Supply Type | Cylinder |
| Supply Pressure Gauge | 4000 psi |
| Width | 6.38" |
| Standards | ETL LISTED, UL252 |
The Victor 250 Series regulator, 0781-9134 is a light-duty, medium-capacity purging regulator. It features single-stage design, suitable for use in the light to medium-duty air conditioning operations. Victor 250 Series regulator has a forged brass body for structural rigidity and a Derlin housing cap with 2 inch gauges to provide smooth adjustment. It offers stem type seat mechanism, designed for accurate gas flow and has a neoprene diaphragm to ensure proper usage in any condition. This Victor 250 Series regulator is suitable to regulate and control the flow of high-pressure gases, including argon, hydrogen, nitrogen, oxygen in a cylinder. Victor 250 Series regulator unit requires a CGA-580 inlet connection for quick and effective installation without the need for a wrench or thread sealant.
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 20.32 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.4535 |
Victor 250 Series regulator, 0781-9134, offers a wide combination of features, making it useful for welding and cutting torches in light to medium-duty air conditioning operations.
Purging is the act of eliminating the contents of a container or pipe and restoring it with another liquid or gas. Purging is important in piping, pipeline, welding and industrial processes and removes contaminants from the vessels and piping, preventing corrosion. Victor 250 Series regulator unit, 0781-9134 has single-stage regulator design in which when the supply pressure gets low, the lower inlet pressure causes the outlet pressure to increase. Moreover, the diaphragm loading spring compression is adjusted to compensate and allow the tank to rapidly dump its remaining contents.
Single-stage gas pressure regulators minimise cylinder pressure to outlet or delivery pressure in one step, whereas two-stage gas pressure regulators eliminate cylinder pressure in two steps, delivering a constant outlet pressure without periodic readjustment.
The natural gas regulator is a sensitive component of the metre set, requiring it to be vented and complied with federal and local venting needs. The vent functions as a safety measure, permitting the diaphragm within the regulator to breathe.
A regular can fail when the excessive flexing of the metal diaphragm causes a radial crack and permits gas to escape to the atmosphere through the vent hole configured in the bonnet. Another most common type of regulator failure is the internal leak, also known as crawl or creep.
The pressure from a regulator is released, after finishing the work, to protect damage to the diaphragm, gauges & adjusting springs (if under a load).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)