-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | Cutting, Heating, Welding |
| Body Diameter | 3 1/4" |
| Body Material | Brass |
| Cga Number | RP_CGA 580 |
| Control Type | T-Handle |
| Cylinder Gas | Nitrogen |
| Delivery | 275 psi |
| Delivery Pressure Range | 275 psi |
| Diaphragm Material | Stainless Steel |
| Features | 2.5 Inch Corrosion Resistant Polished Brass Gauges With Shatter Resistant Polycarbonate Lenses, Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Resin Bonnet Insert, Stainless Steel Diaphragm, Sure Seat (Tm) Dual Filtered Seat Assembly |
| For Gas Type | Nitrogen |
| Gas Service | Nitrogen |
| Gauge Diameter | 2 1/2" |
| Gauges Delivery Pressure | 400 psig |
| Inlet Connection | CGA 580 |
| Inlet Connection Gender | Male |
| Inlet Connection Size | 0.965"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 4000 psi |
|---|---|
| Inlet Pressure (maximum) | 3000 psig |
| Inlet Thread Direction | Right Hand |
| Maximum Gauge Outlet Pressure | 4000 psig |
| Mounting Type | Cylinder |
| Number Of Stages | Single |
| Outlet Connection | 5/8"-18 |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 5/8"-18 |
| Outlet Connection Type | Female RH |
| Outlet Pressure (maximum) | 275 psig |
| Outlet Pressure (minimum) | 0 psig |
| Outlet Thread Direction | Right Hand |
| Overall Length | 6" |
| Regulator Capacity | Heavy Duty |
| Regulator Series | 40 Series |
| Supply Pressure Gauge | 4000 psi |
| Type | Single Stage |
Miller-Smith Equipment 40-275-580 gas regulator is attached to pipelines or cylinders and features a reducing valve that regulates the gas pressure. Gases are supplied as compressed gas in low-pressure cryogenic cylinders, high-pressure cylinders or pipelines.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 30.48 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7405 |
As per The British Compressed Gases Association guidelines, if a gas regulator is installed, operated & maintained properly, it can last up to 5 years.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)