-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 3000 psi High Pressure Regulator |
|---|---|
| Brand And Series | Air Systems |
| Compatible With Brand | Air Systems |
| For Use With | Pressure Demand Airline Respirators |
| Includes | Cga-346 Nut, Fitting, Regulator, Relief Valve |
| Max. Inlet Pressure | 3000 psi |
|---|---|
| Max. Outlet Pressure | 125 psi |
| Relief Valve Pressure | 125 psi |
| Respirator Connection | 1 |
| System Type | SAR System |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)