-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder Regulator |
|---|---|
| Brand And Series | Air Systems |
| Fits Brand | Air Systems |
| For Use With | Pressure Demand Airline Respirators |
| Includes | Check Valve And Low Pressure Alarm Whistle |
|---|---|
| Number Of Fittings | 2 |
| Pressure | 3000 psi |
| System Type | SAR System |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)