-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Directional Valve |
|---|---|
| Actuation Mechanism | Electrical |
| Body Material | Cast Iron |
| Center Position | Closed Center |
| Coil Voltage | 24V DC |
| Electrical Connection Type | ISO4400/PG11 Plug |
| Flow Rate | 5 GPM |
| Gpm @ 3000 Psi | 5 GPM |
| Height | 3.95" |
| Includes Seals | Yes |
| Length | 10.87" |
| Max. Pressure | 5000 psi |
| Max. Tank Pressure | 5000 psi |
| Maximum Flow Rate3 | 5.3 GPM |
| Maximum Pressure | 5075 psi |
| Maximum Tank Pressure | 210 Bar |
| Meter Direction | Meter-In, Meter-Out |
| Mounting | Subplate-Mounted |
| Nfpa Size | D03 |
|---|---|
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Overall Height | 3.95" |
| Overall Length | 10.87" |
| Overall Width | 1.81" |
| Override | No Override |
| Port Connections | Tank |
| Return Mechanism | Spring |
| Seal Material | Fluorocarbon |
| Seal Type | Fluorocarbon |
| Series | KDG4V Series |
| Spool Type | Closed Center |
| Type | Proportional |
| Voltage | 24V DC |
| Width | 1.81" |
| Standards | ISO 4400 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 7.62 |
| HS Code | 8481200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)