-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Directional Valve |
|---|---|
| Actuation Mechanism | Electrical |
| Body Material | Cast Iron |
| Center Position | Tandem Center |
| Center Position - Hydraulic Valves | Tandem |
| Coil Voltage | 24V DC |
| Electrical Connection Type | ISO4400/DIN43650 |
| Flow Rate | 5 GPM |
| Gpm @ 3000 Psi | 5 GPM |
| Height | 3.589" |
| Includes Seals | Seals Included |
| Length | 8.647" |
| Max. Pressure | 5000 psi |
| Max. Tank Pressure | 5000 psi |
| Maximum Flow Rate3 | 5.9 GPM |
| Maximum Pressure | 5075 psi |
| Meter Direction | Meter-In |
| Mounting | Subplate-Mounted |
| Nfpa Size | D03 |
|---|---|
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Overall Height | 3.589" |
| Overall Length | 8.647" |
| Overall Width | 1.81" |
| Override | Plain |
| Port Connections | Tank |
| Return Mechanism | Solenoid |
| Seal Material | Fluorocarbon |
| Seal Type | Fluorocarbon |
| Series | KDG4V Series |
| Spool Type | Tandem Center |
| Type | Proportional |
| Valve Control | Directional Control |
| Voltage | 24V DC |
| Width | 1.81" |
| Standards | DIN 43650, ISO 4400 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 7.62 |
| HS Code | 8481200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)