-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Directional Valve |
|---|---|
| Actuation Mechanism | Electrical |
| Body Material | Cast Iron |
| Center Position | Tandem Center |
| Center Position - Hydraulic Valves | Tandem |
| Circuit Section | Pilot |
| Coil Voltage | 24V DC |
| Electrical Connection Type | ISO4400/DIN43650 |
| Flow Rate | 21 GPM |
| Gpm @ 3000 Psi | 21 GPM |
| Height | 6.38" |
| Includes Seals | Seals Included |
| Length | 9.65" |
| Max. Pressure | 4500 psi |
| Max. Tank Pressure | 4500 psi |
| Maximum Flow Rate3 | 21.2 GPM |
| Maximum Pressure | 5075 psi |
| Maximum Tank Pressure | 8 Bar |
| Meter Direction | Meter Out, Meter-In |
| Mounting | Subplate-Mounted |
|---|---|
| Nfpa Size | D03 |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Overall Height | 6.38" |
| Overall Length | 9.65" |
| Overall Width | 4 1/2" |
| Override | Water Resistant |
| Port Connections | Tank |
| Return Mechanism | Solenoid |
| Seal Material | Fluorocarbon |
| Seal Type | Fluorocarbon |
| Series | KDG4V Series |
| Spool Type | Tandem Center |
| Type | Proportional |
| Valve Control | Directional Control |
| Voltage | 24V DC |
| Width | 4 1/2" |
| Standards | DIN 43650, ISO 4400 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8481200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)