-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Yard Ramp |
|---|---|
| Assembled Depth | 360" |
| Assembled Height | 46" |
| Assembled Width | 90 3/8" |
| Assembly | Assembled |
| Capacity | 16000 lbs. |
| Caster Dia. | 9" |
| Caster Material | Steel |
| Caster Width | 3 5/8" |
| Color | Brown |
| Color Family | Earth Tone Brown |
| Curb Height | 4" |
| Deck Type | Grating |
| Depth | 360" |
| Distance Between Curbs | 66" |
| Features | Steel Side Curbs Prevent Fork Truck Run Off |
| Height | 46" |
| Height Adjustment Method | Hand Crank |
| Length | 360" |
| Lowered Height | 45" |
|---|---|
| Material | Steel |
| Max. Height | 62" |
| Min. Height | 45" |
| Overall Length | 30 ft. |
| Overall Ramp Width | 72" |
| Raised Height | 62" |
| Ramp Frame Material | Steel |
| Ramp Grate Material | Steel |
| Safety Chains | Yes |
| Safety Curb | 4" |
| Straight Ramp | 360" |
| Tow Bar | Yes |
| Usable Lip Support Edge | 13.87" |
| Usable Ramp Width | 66" |
| Wheel Dia. | 40 3/25" |
| Wheel Material | Steel |
| Wheel Width | 3.62" |
| Width | 72" |
| Height (cm) | 114.3 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 187.96 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2081.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)