-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telescoping Ladder |
|---|---|
| Assembled Depth | 4" |
| Assembled Height | 36" |
| Assembled Weight | 38 lbs. |
| Assembled Width | 19" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 250 lbs. |
| Certification Indicator | A |
| Closed Depth | 4" |
| Closed Height | 36" |
| Closed Width | 19" |
| Hazardous Material | No |
| Height | 36" |
|---|---|
| Length | 4" |
| Ltl Freight | Parcel |
| Material | Aluminum |
| Max. Top Step Height | 15 ft. |
| Min. Top Step Height | 6 ft. |
| Number Of Steps | 15 |
| Open Depth | 4" |
| Origin Criterion | B |
| Step Depth | 1 1/2" |
| Width | 19" |
| Warranty | 90 Days |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 55.88 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)