-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telescoping Ladder |
|---|---|
| Ansi Ladder Rating | Type II |
| Assembled Depth | 2 3/4" |
| Assembled Height | 29" |
| Assembled Width | 18 1/2" |
| Assembly | Assembled |
| Base Spread | 2 3/4" |
| Base Width | 18 1/2" |
| Batteries Included | No |
| Capacity | 225 lbs. |
| Certification Indicator | No |
| Collapsed Height | 29" |
| Color | Silver |
| Color Family | Silver |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 2 3/4" |
| Duty Rating | 225 lbs. , 250 lbs. |
| Features | Design Allows For Storage In Closets Or Tight Spaces |
| Height | 29" |
| Ladder Length | 10.5 ft. |
|---|---|
| Ladder Material | Aluminum |
| Ladder Type | Extension |
| Length | 2 3/4" |
| Material | Aluminum |
| Max. Extended Step | 10 ft. |
| Min. Extended Step | 6" |
| Number Of Steps | 10 |
| Opened Height | 126" |
| Origin Criterion | No |
| Rung/step Depth | 1 1/2" |
| Rung/step Material | Aluminum |
| Step Depth | 1 1/2" |
| Telescoping | Yes |
| Top Cap Material | Plastic |
| Weather Resistance | Aluminum |
| Weather Resistant | Aluminum |
| Width | 18 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 55.88 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)