-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Telescoping Ladder |
|---|---|
| Assembled Depth | 3 1/2" |
| Assembled Height | 32" |
| Assembled Weight | 28 lbs. |
| Assembled Width | 19 1/4" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 225 lbs. |
| Closed Depth | 3 1/2" |
| Closed Height | 32" |
| Closed Width | 19 1/4" |
| Color | Silver |
| Duty Rating | 225 lbs. |
| Hazardous Material | No |
|---|---|
| Height | 32" |
| Length | 3 1/2" |
| Ltl Freight | Parcel |
| Material | Aluminum |
| Max. Top Step Height | 12 ft. |
| Min. Top Step Height | 6 ft. |
| Number Of Steps | 12 |
| Open Depth | 3 1/2" |
| Step Depth | 1 1/2" |
| Width | 19 1/4" |
| Warranty | 90 Days |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 53.34 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)