-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Assembled Depth | 28 1/2" |
| Assembled Height | 39 15/16" |
| Assembled Weight | 41 lbs. |
| Assembled Width | 23 1/2" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Certification Indicator | No |
| Color | Blue |
| Hazardous Material | No |
| Height | 40" |
| Length | 28 1/2" |
| Ltl Freight | LTL Palletized |
|---|---|
| Material | HDPE |
| Number Of Wheels | 2 |
| Origin Criterion | No |
| Pack Size | 4 |
| Tub Material | Polyethylene |
| Volume | 64 gal. |
| Warranty | 30 Days |
| Wheel Dia. | 8" |
| Wheel Material | Rubber |
| Wheel Width | 1 1/4" |
| Width | 23 1/2" |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 33.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)