-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wood Platform Truck |
|---|---|
| Assembled Depth | 74" |
| Assembled Height | 36 5/8" |
| Assembled Width | 36" |
| Assembled/unassembled | Unassembled |
| Assembly | Assembly Required |
| Caster Dia. | 6" |
| Caster Material | Mold On Rubber |
| Caster Wheel Width | 2" |
| Color | Tan |
| Color Family | Tan |
| Deck Height | 9 1/2" |
| Deck Length | 72" |
| Deck Thickness | 1" |
| Deck Width | 36" |
| Features | Quality Hardwood Platforms Provide Strength And Durability |
| Height | 36 5/8" |
| Includes | (2) Swivel Casters 2" Width, And (2) Rigid Casters 2" Width |
|---|---|
| Length | 74" |
| Load Capacity | 1600 lbs. |
| Material | Wood |
| Max. Platform Height | 9 1/4" |
| Number Of Batteries | 0 |
| Number Of Casters | 4 |
| Overall Height | 36.63" |
| Overall Length | 74" |
| Overall Width | 36" |
| Platform Height | 9 1/4" |
| Platform Length | 72" |
| Platform Material | Wood |
| Platform Width | 36" |
| Power Source | Manual |
| Width | 36" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 75.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)