-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Assembled Depth | 21 13/16" |
| Assembled Height | 38" |
| Assembled Width | 18 3/4" |
| Assembly | Assembly Required |
| Color | Gray |
| Color Family | Gray |
| Compatible Products | TCD-M-48-AC, TCD-M-48-DC, TCD-M-60-AC, TCD-M-60-DC, TCD-M-72-AC, TCD-M-72-DC, TCD-U-48-AC, TCD-U-48-DC, TCD-U-60-AC, TCD-U-60-DC, TCD-U-72-AC, TCD-U-72-DC |
| Container Basic Material | Plastic |
| Container Depth | 21 13/16" |
| Container Mounting Style | Free Standing |
| Container Shape | Square |
| Container Strength | Heavy Duty |
| Features | Hinged Lid For Easy Access , Hinged Lid Includes Lifting Handles For Easy Access |
| Height | 38" |
| Includes | Lid |
| Length | 21 4/5" |
|---|---|
| Lid Options | Lid Included |
| Material | HDPE |
| Number Of Openings | 1 |
| Number Of Wheels | 2 |
| Pack Size | 3 |
| Primary Container Color | Gray |
| Shape | Square |
| Specific Container Material | HDPE |
| Trash Container Capacity | 32 gal. |
| Tub Material | Polyethylene |
| Volume | 32 gal. |
| Wheel Dia. | 7 1/2" |
| Wheel Material | Rubber |
| Width | 18 3/4" |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 48.26 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)