-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Safety Gate |
|---|---|
| Adjustable | Yes |
| Assembled Depth | 49 3/4" |
| Assembled Height | 24" |
| Assembled Width | 3 11/16" |
| Assembly | Assembly Required |
| Color | Gray |
| Color Family | Gray |
| Construction | Square Tubing, 4 Corners Welded |
| Contact Type | Above Ground |
| Features | Spring Loaded Safety Gate Protects Openings In Railings |
| Finish | Galvanized |
| Fits Opening | 24" to 40" |
| For Max. Railing Dia. | 2" |
| Gate Depth | 1 1/2" |
| Gate Height | 12 1/4" |
| Gate Type | Single |
|---|---|
| Gate Width | 3.69" |
| Gauge | 10 ga. |
| Includes | Mounting Hardware |
| Length | 49 3/4" |
| Load Capacity | Not Rated |
| Locking Mechanism | Not Applicable |
| Material | Steel |
| Mount Rail Spacing Center To Center | 10" to 21" |
| Mounting And Installation Options | Mounting Brackets |
| Mounting Location | Horizontal Rails |
| Not Included | Railing, Base |
| Opening Width | 24" to 40" |
| Self Closing Mechanism | Spring Loaded |
| Swing Direction | Left/Right Hand |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 126.24 |
| Width (cm) | 9.14 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.75 |
Yes, these safety gates have a maximum opening width of 40 inches and can be cut down to the desired size to suit any application.
Vestil self-closing gates facilitate access control, machine guarding and traffic management.
Measure the rail-to-rail clear opening between the handrails. Look out for the corresponding size needed on your desired safety gate model list and make relevant adjustments. Vestil offers two standard sizes of clear openings: 16 and 24 inches (in width).
Yes, all safety gates can be easily mounted to various wall types, either in-line at the wall edge or at 90 degrees to the wall surface.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)