-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Safety Gate |
|---|---|
| Adjustable | Yes |
| Assembled Depth | 34 3/4" |
| Assembled Height | 24" |
| Assembled Width | 3 11/16" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Certification Indicator | No |
| Color | Yellow |
| Color Family | Yellow |
| Construction | Square Tubing, 4 Corners Welded |
| Contact Type | Above Ground |
| Contact Type Allowed | Above Ground |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Spring Loaded Safety Gate Protects Openings In Railings |
| Fencing Material | Steel |
| Finish | Powder Coat |
| Fits Opening | 16" to 26" |
| For Max. Railing Dia. | 2" |
| Frame Gauge | 10 ga. |
| Gate Depth | 1 1/2" |
| Gate Height | 12" |
|---|---|
| Gate Style | Square, 4 Corners Welded |
| Gate Thickness | 1 1/2" |
| Gate Type | Single , Walk Gate, Single Panel |
| Gate Width | 3.69" |
| Gauge | 10 ga. |
| Includes | Mounting Hardware |
| Length | 34 3/4" |
| Load Capacity | Not Rated |
| Locking Mechanism | Not Applicable |
| Material | Steel |
| Mount Rail Spacing Center To Center | 10" to 21" |
| Mounting And Installation Options | Mounting Brackets |
| Mounting Location | Horizontal Rails |
| Not Included | Railing, Base |
| Opening Width | 16" to 26" |
| Origin Criterion | No |
| Self Closing Mechanism | Spring Loaded |
| Stainable/paintable | No |
| Swing Direction | Left/Right Hand |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 88.14 |
| Width (cm) | 9.14 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)