-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | 316 Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume (cv) | 200.34 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Air, Steam, Water |
| Grade | Grade 316 |
| Handle | Lever |
| Handle - Locking | Non Locking |
| Handle Color | Blue |
| Handle Material | Stainless Steel |
| Handle Type | Lever |
| Max. Media Temperature | 450°F |
| Max. Pressure | 600 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Steam Pressure | 150 psi WSP |
| Media Temp. Range | -60°F to +450°F |
| Media Temperature Range | -60°F to +450°F |
| Min. Media Temperature | -60°F |
| Nominal Valve Size | 2" |
| Number Of Pieces | 2 |
| Overall Length | 4.58" |
| Pipe Size | 2" |
| Port | Full |
| Pressure For Water | 600 psi |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Standards | Mss Sp-110 |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | -20°F to +425°F |
| Vacuum Service Rating | 29.9 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Vented Ball Valve | Non Vented |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 10.16 |
| HS Code | 8481803070 |
|---|---|
| Weight (kg) | 1.8225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)