-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | 316 Stainless Steel |
| Ball Valve Product Group | Manual |
| Body Material | 316 Stainless Steel |
| Body Style | Inline |
| Connection Type | FNPT x FNPT |
| Handle Material | Stainless Steel |
| Handle Type | Lever |
| Max. Pressure | 600 psi WOG |
| Max. Steam Pressure | 150 psi WSP |
|---|---|
| Pipe Size | 3/4" |
| Port | Full |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | 316 Stainless Steel |
| Stem Type | Blowout Proof |
| Temp. Range | -20 Degrees to 425 Degrees F |
| Valve Structure | 2-Piece |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8481803070 |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)