-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Coupling |
|---|---|
| Application | Non-Potable Water |
| Band Material | Stainless Steel |
| Basic Fitting Shape | Coupler |
| Body Material | PVC |
| Clamp Material | Stainless Steel |
| Clamp Type | Interlocked Worm Gear |
| Color | Black |
| Fitting Side A Gender | Female |
| Fitting Side A Inside Diameter | 6 9/16" |
| Fitting Side A Outside Diameter | 7 5/16" |
| Fitting Side A Pipe Size | 6" |
| Fitting Side B Gender | Female |
| Fitting Side B Inside Diameter | 2 3/8" |
| Fitting Side B Pipe Size | 2" |
| For Nominal Pipe Size | 2", 6" |
|---|---|
| For Pipe Size | 6" x 2" |
| Grade | Grade 300 |
| Includes Clamp | Yes |
| Includes Shield | No |
| Length | 6" |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 4.3 psi |
| Number Of Clamps Included | 2 |
| Overall Length | 5 3/4" |
| Pipe Fitting Material | PVC |
| Specific Fitting Shape | Flexible Reducing Coupling |
| Standards | Astm C1173 |
| Temp. Range | 140°F |
| Type | Coupler |
Fernco 1056-62 flexible coupling is ideal for connecting two pipes of contrasting diameters in drain, waste, vent & sewer applications.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.17 |
300 stainless steel.
140 degrees Fahrenheit.
Fernco 1056-62 flexible coupling can accommodate pipes of 2-inch diameter on one side and 6-inch diameter on the other. These pipes are fastened using clamps provided with this unit.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)