-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Stacker |
|---|---|
| Adjustable Forks | No |
| Adjustable Legs | No |
| Agm Battery Voltage | 12V |
| Assembled Depth | 65 3/8" |
| Assembled Height | 72" |
| Assembled Width | 26 3/4" |
| Assembly | Assembled |
| Batteries Included | Yes |
| Battery Charger Included | Yes |
| Battery Freight Class | Class 60 |
| Battery Size | 8 |
| Battery Type | AGM |
| Capacity | 2000 lbs. |
| Caster Material | Polyurethane |
| Certification Indicator | No |
| Color | Yellow |
| Color Family | Yellow |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Unique Design Features Manual And Powered Forks |
| Fork Length | 42" |
| Fork Width | 4" |
| Frame Material | Steel |
| Front Caster Dia. | 4" |
| Front Caster Material | Polyurethane |
| Front Wheel Dia. | 4" |
| Front Wheel Material | Polyurethane |
| Height | 72" |
| Hertz | 60 Hz |
| Hp | 2 hp |
| Ibi Lithium Battery Configuration | Contained In |
| Includes | Battery Charger |
| Individual Fork Width | 6" |
|---|---|
| Leg Width | 24" |
| Length | 65 3/8" |
| Lowered Height | 3 3/8" |
| Material | Steel |
| Max. Lift Height | 98" |
| Max. Lifting Height | 98" |
| Max. Travel Distance | 40 3/25" , 94 5/8" |
| Max. Watts | 1500 W |
| Max. Width Between Forks | 17" |
| Maximum Amperage | 120A |
| Min. Lift Height | 3 3/8" |
| Min. Lifting Height | 3.38" |
| Min. Width Between Forks | 17" |
| Min. Width Between Legs | 24" |
| No. Of Casters/wheels | 4 |
| Number Of Batteries | 2 |
| Number Of Casters | 4 |
| Origin Criterion | No |
| Phase | 1 |
| Power Source | Electric Cordless |
| Rear Caster Dia. | 6 1/2" |
| Rear Caster Material | Polyurethane |
| Rear Wheel Dia. | 6 1/2" |
| Rear Wheel Material | Polyurethane |
| Running Watts | 1500 W |
| Uniform Capacity At 0" To 63" | 2000 lbs. |
| Uniform Capacity At 63" To 118" | 1500 lbs. |
| Voltage | 24V |
| Weight Capacity | 2000 lbs. |
| Width | 26 3/4" |
| Height (cm) | 195.58 |
|---|---|
| Length (cm) | 213.36 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 423.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)