-
Select Country
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacker |
|---|---|
| Adjustable Forks | Yes |
| Agm Battery Voltage | 12V |
| Assembled Depth | 65" |
| Assembled Height | 79" |
| Assembled Width | 53" |
| Assembly | Assembled |
| Battery Size | 8 |
| Battery Type | AGM |
| Capacity | 2000 lbs. |
| Color | Black, Yellow |
| Color Family | Black, Yellow |
| Features | Adjustable Forks To Fit Multiple Sizes |
| Fork Length | 42" |
| Fork Width | 26 3/4" |
| Frequency | 60 Hz |
| Front Caster Dia. | 4" |
| Front Caster Material | Polyurethane |
| Height | 79" |
| Height Range | 2 1/8" to 63" |
| Hp | 2 hp |
| Includes | Battery Charger |
|---|---|
| Individual Fork Width | 6" |
| Leg Width | 24" |
| Material | Steel, Plastic |
| Max. Amps | 120A |
| Max. Lifting Height | 63" |
| Max. Travel Distance | 40 3/25" |
| Min. Lifting Height | 2.13" |
| Min. Width Between Forks | 17" |
| Min. Width Between Legs | 24" |
| Number Of Batteries | 2 |
| Number Of Casters | 4 |
| Phase | 1 |
| Power Source | Electric Cordless |
| Rear Caster Dia. | 6 1/2" |
| Rear Caster Material | Polyurethane |
| Uniform Capacity At 0" To 63" | 2000 lbs. |
| Voltage | 24V |
| Watts | 1500 W |
| Width | 53" |
| Length (cm) | 165.1 |
|---|---|
| Width (cm) | 147.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 431.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)