-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wheel Chock |
|---|---|
| Assembled Depth | 18 3/16" |
| Assembled Height | 37 1/8" |
| Assembled Width | 8" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Bottom Surface Material | Rubber |
| Built-in Handles/poles | Yes |
| Certification Indicator | No |
| Chock Size | 18 3/16" x 8" x 37 1/8" |
| Color | Black, Yellow |
| Color Family | Black, Yellow |
| Contains Hazardous Material Or Is Aerosol | No |
| Eyelet Inside Dia. | 7/8" |
| Features | Reinforced Rubber Resists Tearing, Abrasion And Ozone Weathering |
| Grip Surface Material | Rubber |
| Handle Included | Yes |
| Handle Type | Ergonomic |
| High-visibility | No |
| Includes Chain/rope | No |
| Includes Eye Bolt | Eye Bolt Included |
| Includes Handle | Handle Included |
| Includes Sign | Sign Not Included |
|---|---|
| Material | Molded Rubber , Rubber |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 1 |
| Origin Criterion | No |
| Overall Height | 37 1/8" |
| Overall Length | 19 1/2" |
| Overall Width | 8" |
| Primary Use Application | Trailers |
| Primary Wheel Chock Application | Multi Purpose |
| Surface Tread Type | Grooved |
| Wheel Chock Base Tread | Smooth |
| Wheel Chock Connection | Tension Pole Assembly |
| Wheel Chock Height | 6" |
| Wheel Chock Length | 8" |
| Wheel Chock Material | Rubber |
| Wheel Chock Quantity | 1 |
| Wheel Chock Surface Tread | Grooved |
| Wheel Chock Usage | Multi Purpose |
| Wheel Chock Weight | 13 lbs. |
| Wheel Chock Width | 9 1/4" |
| Height (cm) | 94.3 |
|---|---|
| Length (cm) | 46.2 |
| Width (cm) | 20.32 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)