-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wheel Chock |
|---|---|
| Assembled Depth | 9 1/2" |
| Assembled Height | 37 15/16" |
| Assembled Width | 18 9/16" |
| Assembly | Assembly Required |
| Chain Length | 10 ft. |
| Chain/rope Length | 10 ft. |
| Chock Size | 8 1/4" x 9 1/2" x 9.81" |
| Color | Yellow |
| Color Family | Yellow |
| Features | Open Design Is Light Weight Yet Strong |
| Handle Included | Yes |
| Handle Type | Ergonomic |
| High-visibility | Yes |
| Includes Eye Bolt | Eye Bolt Not Included |
|---|---|
| Includes Handle | Handle Included |
| Includes Sign | Sign Not Included |
| Material | Steel |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 1 |
| Overall Height | 38" |
| Overall Length | 9 1/2" |
| Overall Width | 18 5/8" |
| Primary Use Application | Trailers |
| Primary Wheel Chock Application | Multi Purpose |
| Usable Chock Width | 9 13/16" |
| Wheel Chock Connection | Tension Pole Assembly |
| Height (cm) | 96.36 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 47.15 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)