-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet |
|---|---|
| Assembled Depth | 39" |
| Assembled Height | 5 1/2" |
| Assembled Width | 46 7/8" |
| Assembly | Assembled |
| Color | Blue |
| Color Family | Blue |
| Dynamic Load Capacity | 2200 lbs. |
| Features | Made Of High Density Virgin Polyethylene For Long Life |
| Fork Opening Height | 3 1/2" |
|---|---|
| Fork Opening Width | 12 1/16", 12 7/8" |
| Height | 5 1/2" |
| Length | 39" |
| Load Capacity | 8800 lbs. |
| Material | HDPE |
| Rackable Capacity | 1760 lbs. |
| Width | 46 22/25" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 101.6 |
| HS Code | 3923900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.3 |
This pallet is made of virgin high-density polyethylene (HDPE) for long operating life.
This plastic pallet has a uniform floor (static) capacity of 8800 lb, a uniform fork (dynamic) capacity of 2200 lb and an unsupported pallet rack capacity of 1760 lb.
Yes, this plastic pallet is free from PBDE (polybrominated diphenyl ethers).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)