-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet |
|---|---|
| Assembled Depth | 39 1/2" |
| Assembled Height | 5 7/8" |
| Assembled Width | 47" |
| Assembly | Assembled |
| Battery Included | No |
| Color | Gray |
| Color Family | Gray |
| Dynamic Load Capacity | 3500 lbs. |
| Features | Made Of Heavy Duty, Non Reversible Welded Steel |
| Fork Opening Height | 2 1/2" |
| Fork Opening Width | 8 1/2" |
|---|---|
| Fork Pocket Size | 8 1/2" |
| Height | 6 1/2" |
| Length | 39 1/2" |
| Load Capacity | 4000 lbs. |
| Material | Steel |
| Open End Height | 3 3/4" |
| Open End Width | 35" |
| Stackable | Yes |
| Unsupported Pallet Rack Capacity | 2500 lbs. |
| Width | 47" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 53.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)