-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet |
|---|---|
| Assembled Depth | 39 1/2" |
| Assembled Height | 5 3/4" |
| Assembled Width | 47 1/4" |
| Assembly | Assembled |
| Color | Gray |
| Color Family | Gray |
| Dynamic Load Capacity | 3960 lbs. |
| Features | Made Of High Density Virgin Polyethylene For Long Life |
|---|---|
| Floor Capacity | 4400 lbs. |
| Fork Opening Height | 3 1/2" |
| Fork Opening Width | 8 3/4" |
| Height | 6" |
| Length | 39 1/2" |
| Material | HDPE |
| Width | 47 1/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 3923900080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 24.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)