-
Select Country
- Source Now
Get it by Friday, Mar 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Assembled Depth | 61 7/8" |
| Assembled Height | 23 15/16" |
| Assembled Weight | 501 lbs. |
| Assembled Width | 30" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Battery Charger Included | No |
| Capacity | 2000 lbs. |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Caster Width | 2" |
| Certification Indicator | D |
| Color | Blue |
| Deck Thickness | 1/4" |
| Frame Material | Steel |
| Front Caster Dia. | 5" |
| Front Caster Material | Poly On Steel |
| Hand Held Control Voltage | 24V |
| Hazardous Material | No |
| Height | 23 47/50" |
| Length | 67 1/2" |
| Lowered Height | 24" |
|---|---|
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Max. Height | 42.19" |
| Max. Travel Distance | 18 1/4" |
| Min. Height | 23.94" |
| Motor Hp | 1/2 hp |
| Number Of Casters | 4 |
| Number Of Posts | 4 |
| Origin Criterion | B |
| Phase | 1 |
| Platform Length | 60" |
| Platform Material | Steel |
| Platform Width | 30" |
| Portable | Yes |
| Power Source | Electric |
| Raised Height | 42.188" |
| Rear Caster Dia. | 5" |
| Rear Caster Material | Poly On Steel |
| Voltage | 115V AC |
| Width | 30" |
| Warranty | 1 Year |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 172.72 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 252.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)