-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Assembled Depth | 37 7/8" |
| Assembled Height | 23 15/16" |
| Assembled Width | 24" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Capacity | 2000 lbs. |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Color | Blue |
| Color Family | Blue |
| Deck Thickness | 1/4" |
| Features | Mechanical Screw Operation Allows Precise Positioning Of Platform |
| Frame Material | Steel |
| Front Caster Dia. | 5" |
| Front Caster Material | Poly On Steel |
| Height | 23 47/50" |
| Installation Hardware Included | Yes |
| Length | 43 1/2" |
| Lift Per Rotation With Heavy Load | 1/8" |
| Lift Per Rotation With Light Load | 0.312" |
|---|---|
| Lowered Height | 23.688" |
| Material | Steel |
| Max. Height | 42.19" |
| Max. Travel Distance | 18 1/4" |
| Min. Height | 23.94" |
| Number Of Casters | 4 |
| Number Of Posts | 4 |
| Number Of Pumps On High Setting | 58 |
| Number Of Pumps On Low Setting | 146 |
| Operation Type | Manual |
| Platform Length | 36" |
| Platform Material | Steel |
| Platform Width | 24" |
| Portable | Yes |
| Power Source | Manual |
| Raised Height | 42.188" |
| Rear Caster Dia. | 5" |
| Rear Caster Material | Poly On Steel |
| Width | 24" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 156.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)