-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Assembled Depth | 37 7/8" |
| Assembled Height | 23 15/16" |
| Assembled Weight | 517 lbs. |
| Assembled Width | 30" |
| Assembly | Assembly Required |
| Batteries Included | Yes |
| Battery Freight Class | Class 60 |
| Battery Weight | 48 lbs. |
| Capacity | 2000 lbs. |
| Caster Material | Poly On Steel |
| Caster Width | 2" |
| Certification Indicator | D |
| Color | Blue |
| Deck Thickness | 1/4" |
| Hazardous Material | No |
|---|---|
| Length | 43 1/2" |
| Lithium Battery Configuration | C Contained In |
| Lowered Height | 24" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Max. Travel Distance | 18 1/4" |
| Number Of Casters | 4 |
| Origin Criterion | B |
| Platform Length | 36" |
| Platform Width | 30" |
| Power Source | DC |
| Raised Height | 42.188" |
| Voltage | 24V DC |
| Warranty | 1 Year |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 168.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)