-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Assembled Depth | 49 7/8" |
| Assembled Height | 23 15/16" |
| Assembled Weight | 532 lbs. |
| Assembled Width | 24" |
| Assembly | Assembly Required |
| Batteries Included | Yes |
| Battery Charger Included | Yes |
| Battery Freight Class | Class 60 |
| Battery Weight | 48 lbs. |
| Capacity | 2000 lbs. |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Caster Width | 2" |
| Certification Indicator | D |
| Color | Blue |
| Frame Material | Steel |
| Front Caster Dia. | 5" |
| Front Caster Material | Poly On Steel |
| Hazardous Material | No |
| Height | 23 47/50" |
| Installation Hardware Included | Yes |
|---|---|
| Lithium Battery Configuration | C Contained In |
| Lowered Height | 24" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Max. Height | 42.19" |
| Max. Travel Distance | 18 1/4" |
| Min. Height | 23.94" |
| Motor Hp | 1 hp |
| Number Of Casters | 4 |
| Number Of Posts | 4 |
| Origin Criterion | B |
| Phase | 1 |
| Platform Material | Steel |
| Portable | Yes |
| Power Source | Electric |
| Raised Height | 42.188" |
| Rear Caster Dia. | 5" |
| Rear Caster Material | Poly On Steel |
| Voltage | 24V DC |
| Warranty | 1 Year |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 180.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)