-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Lift Table |
|---|---|
| Assembled Depth | 41 5/8" |
| Assembled Height | 40 5/16" |
| Assembled Width | 24" |
| Assembly | Assembled |
| Capacity | 2000 lbs. |
| Caster Dia. | 4" |
| Caster Type | Phenolic |
| Caster Width | 2" |
| Color Family | Blue |
| Deck Type | Solid |
|---|---|
| Features | It Also Includes A Battery, On Board Charger, And A Hand Control On A Coil Cord |
| Length | 42" |
| Lowered Height | 36" |
| Material | Steel |
| Number Of Posts | 4 |
| Operation Type | 12V DC Power |
| Platform Length | 36" |
| Platform Width | 30" |
| Width | 30" |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 198.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)