-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Hydraulic Lift Table |
|---|---|
| Assembled Depth | 16" |
| Assembled Height | 31" |
| Assembled Width | 16" |
| Assembly | Assembly Required |
| Base Material | Steel |
| Capacity | 300 lbs. |
| Caster Dia. | 4" |
| Caster Material | Poly On Poly |
| Caster Width | 1 1/4" |
| Color Family | Blue |
| Deck Type | Solid |
|---|---|
| Features | Heavy Duty Construction Is Ideal For Industrial Work Areas |
| Height | 31" |
| Length | 16" |
| Material | Steel |
| Operation Type | 1 Speed Foot Pump |
| Platform Length | 16" |
| Platform Width | 16" |
| Service Range | 31" to 49" |
| Width | 16" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 56.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)