-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Heater |
|---|---|
| Amps | 4.5A |
| Assembled Depth | 1/16" |
| Assembled Height | 4" |
| Assembled Width | 18 1/2" |
| Assembly | Assembled |
| Color | Red |
| Color Family | Red |
| Drum Capacity | 30 gal. |
| Drum Size | 30 gal. |
| Features | Drum Heater Solves A Range Of Freeze Protection And Viscosity Control |
| Height | 4" |
| Includes | (1) Adjustable Thermostat Drum Heater With Power Cord |
|---|---|
| Jacket Material | Silicone Rubber |
| Length | 4.875 ft. |
| Material | Steel |
| Max. Operating Temp. | 425°F |
| Min. Operating Temp. | 50°F |
| Resistant To | Water |
| Spring Size | 3" |
| Temp. Control Range | +50°F to +425°F |
| Thickness | 0.062" |
| Type | Barrel Warmer |
| Wattage | 1000 W |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)