-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Heater |
|---|---|
| Amps | 4.5A |
| Assembled Depth | 1/16" |
| Assembled Height | 4" |
| Assembled Width | 11" |
| Assembly | Assembled |
| Color | Red |
| Color Family | Red |
| Connection Type | Bare Wire |
| Cord Length | 72" |
| Drum Capacity | 5 gal. |
|---|---|
| Drum Size | 5 gal. |
| Features | Drum Heater Solves A Range Of Freeze Protection And Viscosity Control |
| Height | 4" |
| Material | Poly |
| Spring Size | 3" |
| Temp. Control Range | +50°F to +160°F |
| Thickness | 0.062" |
| Wattage | 300 W |
| Width | 11" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)