-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Heater |
|---|---|
| Amps | 4.5A |
| Assembled Depth | 1/16" |
| Assembled Height | 4" |
| Assembled Width | 11" |
| Assembly | Assembled |
| Automatic Temperature Control | No |
| Basic Uses | Freeze Protection For 5 gal. Drums |
| Batteries Included | No |
| Certification Indicator | A |
| Color | Red |
| Color Family | Red |
| Contains Hazardous Material Or Is Aerosol | No |
| Cord Length | 6 ft. |
| Drum Capacity | 5 gal. |
| Drum Size | 5 gal. |
| Features | Drum Heater Solves A Range Of Freeze Protection And Viscosity Control |
| Heating Equipment Type | Bucket Warmer |
|---|---|
| Height | 4" |
| Jacket Material | Silicone Rubber |
| Length | 2.92 ft. |
| Material | Poly |
| Max. Working Temp. | 160°F |
| Minimum Operating Temperature | 50°F |
| Origin Criterion | B |
| Power Source | AC Power/GFCI Outlets |
| Spring Size | 3" |
| Temp. Control Range | +50°F to +160°F |
| Thickness | 1/16" |
| Uv Protected | No |
| Voltage | 120V |
| Water Resistant | Yes |
| Wattage | 150 W |
| Width | 0.3333 ft. , 11" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)