VESTIL DGS-A-PSD Steel Adjustable Single Drum Gripper 24 x 28 x 8 Inch 1500 lb Capacity, Yellow

Item: AG7QMH
Model: DGS-A-PSD
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$695.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Drum Grab
Assembled Depth 24"
Assembled Height 8"
Assembled Width 28"
Assembly Assembled
Batteries Included No
Capacity 1500 lbs.
Certification Indicator No
Collapsible Arms Yes
Color Yellow
Color Family Yellow
Compatible Drum Material Steel And Plastic
Compatible Drum Size 55 gal., 30 gal.
Compatible Fork Thickness 2"
Compatible Fork Width 7"
Contains Hazardous Material Or Is Aerosol No
Drum Action Lift
Drum Gripper Design Single
Drum Material Plastic, Steel
Drum Size 30 gal., 55 gal.
Drum Type Closed
Features Minimizes Manual Lifting Of Heavy Drums
Finish Powder Coat
Fork Pocket Center 20 1/2"
Fork Pocket Size 7 1/8" x 7 1/8"
Fork Pocket-center To Center 20 1/2"
Frame Material Heavy Duty Welded Steel
Height 8"
Length 24"
Load Capacity 1500 lbs.
Material Welded Steel
Material Duty Heavy Duty
Number Of Drums 1
Operation Type Manual, Mechanically Automated
Origin Criterion No
Overall Height 8"
Overall Length 24"
Overall Width 28"
Safety Strap Included Yes
Width 28"

Shipping Information

Height (cm) 40.64
Length (cm) 121.92
Width (cm) 101.6
HS Code 8428900290
Country Of Origin CN
Weight (kg) 66.15

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site