-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Grab |
|---|---|
| Accessory Type | Drumgripper Deluxe, Single, 55 Gal., 15K |
| Assembled Depth | 43 3/16" |
| Assembled Height | 7 1/8" |
| Assembled Width | 28" |
| Assembly | Assembled |
| Capacity | 1500 lbs. |
| Collapsible Arms | Yes |
| Color | Yellow |
| Color Family | Yellow |
| Compatible Drum Material | Steel |
| Compatible Drum Size | 55 gal. |
| Compatible Fork Thickness | 2" |
| Compatible Fork Width | 7 1/8" |
| Drum Action | Lift |
| Drum Gripper Design | Single |
| Drum Material | Steel |
| Drum Size | 55 gal. |
| Drum Type | Closed |
| Features | Unique Drum Release Design Automatically Releases Drum By Lowering Forks |
|---|---|
| Finish | Powder Coat |
| Fork Pocket Center | 13 1/2" |
| Fork Pocket Size | 6 7/8" |
| Fork Pocket-center To Center | 20 1/4" |
| Frame Material | Welded Steel |
| Height | 7 1/8" |
| Length | 43.187" |
| Lift Height | 10" |
| Load Capacity | 1500 lbs. |
| Material | Welded Steel |
| Number Of Drums | 1 |
| Operation Type | Manual, Mechanically Automated |
| Overall Height | 7 1/8" |
| Overall Length | 43 3/16" |
| Overall Width | 28" |
| Safety Strap Included | Yes |
| Type | Fold Up |
| Width | 28" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 63.5 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 51.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)