VESTIL DGS-A Steel Adjustable Single Drum Gripper 35 x 27-3/4 x 7-1/2 Inch 800 lb Capacity, Blue

Item: AG7QMF
Model: DGS-A
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$524.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Drum Grab
Assembled Depth 35"
Assembled Height 7 1/2"
Assembled Width 27 3/4"
Assembly Assembled
Capacity 800 lbs.
Color Blue
Color Family Blue
Drum Action Lift
Drum Material Steel
Drum Size 30 gal., 55 gal.
Drum Type Closed
Features Unique Drum Release Design Automatically Releases Drum By Lowering Forks
Finish Powder Coat
Fork Pocket Size 7 1/2"
Height 7 1/2"
Length 35 1/8"
Load Capacity 800 lbs.
Material Welded Steel
Number Of Drums 1
Operation Type Manual, Mechanically Automated
Type Adjustable Fold Up
Width 27 3/4"

Shipping Information

Height (cm) 43.18
Length (cm) 121.92
Width (cm) 101.6
HS Code 8428900290
Country Of Origin US
Weight (kg) 73.8

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site