-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Truck |
|---|---|
| Action Type | Horizontal |
| Assembled Depth | 28 7/8" |
| Assembled Height | 59 7/8" |
| Assembled Width | 26 3/4" |
| Assembly | Assembled |
| Capacity | 750 lbs. |
| Caster Dia. | 16" |
| Caster Material | Foam Filled |
| Caster Width | 4" |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 28 7/8" |
| Drum Height | 11 5/8" |
| Drum Type | Cradled |
|---|---|
| Features | Drum & Hand Truck Unit Serves As A Drum Truck, Drum Cradle, And A Hand Truck |
| Frame Material | Steel |
| Height | 60.312" |
| Length | 29 1/8" |
| Load Capacity | 750 lbs. |
| Material | Steel |
| Number Of Casters | 2 |
| Rear Caster Material | Foam Filled |
| Rear Caster Width | 4" |
| Usable Width | 18" |
| Wheel Diameter | 16" |
| Wheel Material | Foam Filled |
| Wheel Width | 4" |
| Height (cm) | 162.56 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)