-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Truck |
|---|---|
| Action Type | Horizontal |
| Assembled Depth | 28 15/16" |
| Assembled Height | 59 13/16" |
| Assembled Width | 26 3/4" |
| Assembly | Assembled |
| Capacity | 500 lbs. |
| Caster Dia. | 16" |
| Caster Type | Pneumatic |
| Caster Width | 4" |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 28.938" |
| Drum Height | 11 5/8" |
| Drum Type | Cradled |
| Features | Multi Purpose Drum & Hand Truck Features Extra Long Handles For Access To Drums On Pallets |
|---|---|
| Frame Material | Steel |
| Height | 60" |
| Length | 29.062" |
| Load Capacity | 500 lbs. |
| Material | Steel |
| Number Of Casters | 2 |
| Rear Caster Material | Pneumatic |
| Rear Caster Width | 4" |
| Usable Width | 18" |
| Wheel Diameter | 16" |
| Wheel Type | Pneumatic |
| Wheel Width | 4" |
| Width | 25 3/4" |
| Height (cm) | 162.56 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)