-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Dumping Hopper |
|---|---|
| Assembled Depth | 51 7/8" |
| Assembled Height | 38 1/16" |
| Assembled Weight | 386 lbs. |
| Assembled Width | 26" |
| Assembly | Assembled |
| Batteries Included | No |
| Cable Length | 48" |
| Capacity | 4000 lbs. |
| Certification Indicator | D |
| Color | Bubble Gum Pink |
| Fork Pocket Center | 18" |
|---|---|
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Width | 7 1/2" |
| Hazardous Material | No |
| Height | 38.062" |
| Length | 51 3/8" |
| Ltl Freight | LTL Loose |
| Material | Steel |
| Origin Criterion | B |
| Width | 26" |
| Warranty | 90 Days |
| Height (cm) | 96.68 |
|---|---|
| Length (cm) | 131.76 |
| Width (cm) | 66.04 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 173.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)