-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self-Dumping Hopper |
|---|---|
| Assembled Depth | 61 1/8" |
| Assembled Height | 42 3/4" |
| Assembled Width | 42 9/16" |
| Assembly | Assembled |
| Cable Length | 48" |
| Capacity | 4000 lbs. |
| Color | Battle Ship Gray |
| Color Family | Battleship Gray |
| Features | Automatic Bumper Release Dumps When It Contacts The Side Of The Dumpster |
|---|---|
| Fork Pocket Center | 18" |
| Fork Pocket Height | 2 1/2" |
| Fork Pocket Width | 7 1/2" |
| Height | 43" |
| Length | 61" |
| Material | Steel |
| Width | 41 1/4" |
| Height (cm) | 109.22 |
|---|---|
| Length (cm) | 157.48 |
| Width (cm) | 106.68 |
| HS Code | 7309000090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 248.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)