-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Crossover Ladder |
|---|---|
| Assembled Depth | 66 1/2" |
| Assembled Height | 72 7/8" |
| Assembled Width | 29 1/4" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Clearance Height | 28 1/4" |
| Clearance Span Width | 26.13" |
| Climbing Angle | 58° |
| Color | Yellow |
| Color Family | Yellow |
| Duty Rating | 500 lbs. |
| Features | Meets OSHA 29 Cfr 1910.23 And Ansi A14.7 Standards |
| Handrail Height | 42.63" |
| Height | 72 22/25" |
| Length | 66 1/2" |
|---|---|
| Material | Steel |
| Midrail | 21" |
| Number Of Steps | 3 |
| Platform Height | 30" |
| Platform Length | 36" |
| Platform Width | 23 1/2" |
| Span Width | 66 1/2" |
| Step Angle | 58° |
| Step Depth | 7" |
| Step Material | Steel |
| Step Spacing | 10" |
| Step Width | 23 1/2" |
| Toeboard | 4" |
| Width | 29 1/4" |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 126.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)