-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Style | Solid |
| Cover Type | Screw On |
| Depth | 6" |
| Enclosure Height | 18" |
| Enclosure Material | Steel |
| Enclosure Width | 12" |
| Environment | Weather Resistant |
| Finish | Galvanized |
| Includes | Screws |
| Ip Rating | IP 32 |
| Knockouts | Included |
|---|---|
| Knockouts / No Knockouts | Knockouts |
| Metal Gauge | 16 ga., 14 ga., 12 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | NEMA 3R |
| Nominal Depth | 6" |
| Nominal Height | 18" |
| Nominal Width | 12" |
| Overall Depth | 6" |
| Overall Height | 18" |
| Overall Width | 12" |
| Product Type | Screw Cover Enclosure |
| standard | CUL LISTED PER CSA C22.2 NO 94, FILE NO E27525, IEC 60529, NEMA/EEMAC TYPE 3R, TYPE 3R, UL50, 50E LISTED |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 33.02 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)