-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Style | Solid |
| Cover Type | Screw On |
| Depth | 6" |
| Enclosure Height | 8" |
| Enclosure Material | Steel |
| Enclosure Width | 8" |
| Environment | Weather Resistant |
| Finish | Galvanized |
| Includes | Screws |
| Ip Rating | IP 32 |
| Knockouts | Included |
|---|---|
| Knockouts / No Knockouts | Knockouts |
| Metal Gauge | 16 ga., 14 ga., 12 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | NEMA 3R |
| Nominal Depth | 6" |
| Nominal Height | 8" |
| Nominal Width | 8" |
| Overall Depth | 6" |
| Overall Height | 8" |
| Overall Width | 8" |
| Product Type | Screw Cover Enclosure |
| standard | CUL LISTED PER CSA C22.2 NO 94, FILE NO E27525, IEC 60529, NEMA/EEMAC TYPE 3R, TYPE 3R, UL50, 50E LISTED |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 26.37 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.3975 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)