-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bollard |
|---|---|
| Assembled Depth | 8" |
| Assembled Height | 24" |
| Assembled Width | 8" |
| Assembly | Assembled |
| Base Length | 8" |
| Base Thickness | 5/8" |
| Base Width | 8" |
| Batteries Included | No |
| Cap Material | Plastic |
| Color | Yellow |
| Color Family | Yellow |
|---|---|
| Features | Safety Pipe Design Can Be Used Either Inside Or Out |
| Height | 24" |
| Impact Resistance | 4000 lbs. @ 4 mph |
| Integrated Chain Slots | No |
| Material | Steel |
| Number Of Mounting Holes | 4 |
| Outside Dia. | 4 1/2" |
| Plate Thickness | 5/8" |
| Removable | Yes |
| Width | 8" |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)