-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Propeller |
|---|---|
| Blade Material | Spark Resistant Cast Aluminum |
| Bore Dia. | 5/8" |
| Cfm @ 0.000-in. Sp | 10230 CFM |
| Cfm @ 0.125-in. Sp | 7200 CFM |
| Cfm @ 0.250-in. Sp | 3820 CFM |
| Dimension A | 30" |
| Dimension B | 1 5/8" |
| Hp | 3/4 hp |
| Keyway (in.) | 3/16" W x 3/32" D |
| Keyway Depth | 0.094" |
| Keyway Width | 0.188" |
|---|---|
| Max. Rpm | 1075 RPM |
| Number Of Blades | 3 |
| Number Of Set Screws | 2 |
| Pitch | 38° |
| Propeller Dia. | 30" |
| Remarks | View Catalog Page For Better Selection Criteria |
| Required Motor Hp | 3/4 hp |
| Rotation | CW Facing Discharge |
| Type | Replacement |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 70.36 |
| Width (cm) | 6.35 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.682 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)