-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Propeller |
|---|---|
| Blade Material | Aluminum |
| Bore Dia. | 1/2" |
| Drive Type | Direct |
| For Use With | 1Zcn8, 4Vac7 |
|---|---|
| Number Of Blades | 3 |
| Propeller Dia. | 24" |
| Rpm | 1800 RPM |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)